Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506411 Pilz Safety Switches, PSEN ma1.1p-10/PSEN1.1-10/3mm/1unit
MFG Item Number
506411

506411 Pilz Safety Switches, PSEN ma1.1p-10/PSEN1.1-10/3mm/1unit

MFG Item Number
506411
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506411
PSEN ma1.1p-10/PSEN1.1-10/3mm/1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 506411
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.1p-10/PSEN1.1-10/3mm/1unit
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 1.76 lbs
Gross Weight 0.0994 lbs