Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 514110 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Switches |
| Description | PSEN 1.1-10 / 3MM |
| Type | Actuator |
| For Use With | Snap Action Switches |
| Shape | Rectangular |
| Color | Yellow |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 0.0706 lbs |
| Gross Weight | 0.0926 lbs |