Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
506412 Pilz Safety Switches, PSEN
MFG Item Number
506412

506412 Pilz Safety Switches, PSEN

MFG Item Number
506412
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
506412
PSEN

Series Information

Specifications

Specifications
Manufacturer Part Number 506412
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ma1.1p-12/PSEN1.1-10/3mm/ix1/1unit
Contacts 2NO
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pole M8 Connector
Status Indicator No
Approvals CE, cULus, EAC, TUV
Net Weight 0.0856 lbs
Gross Weight 0.0969 lbs