50711
Icotek Cable Entries, KEL-DPZ 24 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50711 Icotek Cable Entries, KEL-DPZ 24 Series, Cable Entry Plate, KEL-DPZ 24/26,
MFG Item Number
50711

50711 Icotek Cable Entries, KEL-DPZ 24 Series, Cable Entry Plate, KEL-DPZ 24/26,

MFG Item Number
50711
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, KEL-DPZ 24 Series
Item #
50711
Cable Entry Plate, KEL-DPZ 24/26,

KEL-DPZ 24 Series Information

  • Dual Sealing According to IP65/IP66/NEMA Type 12
  • Automatic Sealing and Strain Relief for the Cable
  • Fast and Easy Assembly
  • High Cable Density
  • Hygienic Design
KEL‑DPZ entry plates are designed to route and seal up to 121 cables without connectors or fiber optics (from 1.5 mm to 22 mm in diameter) in limited space. The KEL‑DPZ products are a cost and time saving alternative to traditional cable glands. The assembly of the KEL‑DPZ 24 with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL‑DPZ 24 provides strain relief and protection up to IP66 / NEMA type 12. The size DPZ 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Manufacturer Part Number 50711
Manufacturer Icotek
Product Series KEL-DPZ 24
Family Series Icotek Cable Entries, KEL-DPZ 24 Series
Description Cable Entry Plate, KEL-DPZ 24/26, Black
Total Number of Cables 26
Mounting Screws
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 26
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (26) 5-10.2 mm
Protection Rating IP65, IP66
Approvals cURus, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs