Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50736
Cable Entry Plate, M25x1.5, Black,
This item cannot be canceled or returned
Description
Cable Entry Plate, M25x1.5, Black,
Specifications
Specifications
| Manufacturer Part Number |
50736 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Entries |
| Description |
Cable Entry Plate, M25x1.5, Black, Accepts (2)3.2-5.2mm & (1)3.2-6.5mm Wires, NEMA 4X, KEL-DPZ25/3 |
| Total Number of Cables |
3 |
| Mounting |
Locknut |
| Color |
Black |
| Protection Rating |
IP66, IP68 |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50736
Icotek Cable Entries