Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50D33SC Altech Fuses, FUSE, 50A, 500V, gR, DIII

MFG Item Number
50D33SC

50D33SC Altech Fuses, FUSE, 50A, 500V, gR, DIII

MFG Item Number
50D33SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
50D33SC
FUSE, 50A, 500V, gR, DIII

Series Information

Specifications

Specifications
Manufacturer Part Number 50D33SC
Manufacturer Altech
Family Series Altech Fuses
Description FUSE, 50A, 500V, gR, DIII DIII(E33),50A,500V,gR
Fuse Type Bottle Type D (Diazed)
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
50D33R
50D33R
Brush Fuses Fuses, D33R Series
1000707.50
1000707.50
Westcode Semiconductors Fuses