Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
50R Series Information
| Manufacturer Part Number | 50R-100 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 50R |
| Family Series | Littelfuse Protection Relays, 50R Series |
| Description | Voltage Monitor, 1-Ph, 95-120VAC, Surface Mount, Screw Terminals, SPDT 10A Out, W/ Fixed 2 Sec Restart |
| Phase | 1 |
| Voltage | 95-120 V |
| Time Delay Trip (Sec) | 2 s |
| Restart Delay (Sec) | 2 s |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail, Surface |
| Approvals | UL |
| Net Weight | 0.68 lbs |
| Gross Weight | 1.03 lbs |