Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
51.001B Altech Switches, Ftsw.PCFS-3M,black SPDT,Mom.,NoCa.,
MFG Item Number
51.001B

51.001B Altech Switches, Ftsw.PCFS-3M,black SPDT,Mom.,NoCa.,

MFG Item Number
51.001B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.001B
Ftsw.PCFS-3M,black SPDT,Mom.,NoCa.,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.001B
Manufacturer Altech
Family Series Altech Switches
Description Ftsw.PCFS-3M,black SPDT,Mom.,NoCa., IP43
Number of Pedals 1
Contacts SPDT
Current Rating 10 A
Voltage 125 VAC
Function Momentary
Material Steel
Terminal Type Screw Type
Guarded No
Approvals CSA, UL
Net Weight 0.47 lbs
Gross Weight 0.5 lbs