Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.002B

Altech Switches

51.002B

Altech Switches
Foot Switch, PCFS-3M,black, SPDT,
MFG Item Number
51.002B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.002B
Foot Switch, PCFS-3M,black, SPDT,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.002B
Manufacturer Altech
Family Series Altech Switches
Description Foot Switch, PCFS-3M,black, SPDT, Mom
Number of Pedals 1
Contacts SPDT
Current Rating 10 A
Voltage 125 VAC
Function Momentary
Material Steel
Terminal Type Quick Connect
Guarded No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs