Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.015B

Altech Switches

51.015B

Altech Switches
Foot Switch, PCFS-3M,black
MFG Item Number
51.015B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.015B
Foot Switch, PCFS-3M,black

Series Information

Specifications

Specifications
Manufacturer Part Number 51.015B
Manufacturer Altech
Family Series Altech Switches
Description Foot Switch, PCFS-3M,black
Number of Pedals 1
Contacts 1NO
Current Rating 10 A
Voltage 125 VAC
Function Momentary
Material Steel
Terminal Type Screw Type
Guarded No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs