Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.065OR

Altech Switches

51.065OR

Altech Switches
Foot Switch, PCFS-3M+gd.,
MFG Item Number
51.065OR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.065OR
Foot Switch, PCFS-3M+gd.,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.065OR
Manufacturer Altech
Family Series Altech Switches
Description Foot Switch, PCFS-3M+gd., black/orange
Number of Pedals 1
Contacts 1NO
Current Rating 10 A
Voltage 125 VAC
Function Momentary
Material Steel
Terminal Type Screw Type
Guarded Yes
Approvals CSA, UL
Net Weight 3.67 lbs
Gross Weight 3.875 lbs