Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.111R

Altech Switches

51.111R

Altech Switches
Ftsw.FS1U2S,std.clr. 2no/2nc,slow,
MFG Item Number
51.111R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.111R
Ftsw.FS1U2S,std.clr. 2no/2nc,slow,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.111R
Manufacturer Altech
Family Series Altech Switches
Description Ftsw.FS1U2S,std.clr. 2no/2nc,slow, Mom.,A/T,IP65
Number of Pedals 1
Contacts DPDT
Current Rating 10 A
Voltage 500 VAC
Function Momentary
Material Aluminum
Terminal Type Screw Type
Protection Rating IP65
Guarded No
Approvals CE, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs