Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.157R

Altech Switches

51.157R

Altech Switches
Ftsw.FS1SU1SU,std.clr.,gd. 1no/1nc,
MFG Item Number
51.157R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.157R
Ftsw.FS1SU1SU,std.clr.,gd. 1no/1nc,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.157R
Manufacturer Altech
Family Series Altech Switches
Description Ftsw.FS1SU1SU,std.clr.,gd. 1no/1nc, snap,Mom.,A/T,IP65
Number of Pedals 1
Contacts SPDT
Current Rating 10 A
Voltage 500 VAC
Function Momentary
Material Aluminum
Terminal Type Screw Type
Protection Rating IP65
Guarded Yes
Approvals CE, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs