Series Information
| Manufacturer Part Number | 51.162R |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Ftsw.FS1U1DU1SU, std.clr.gd.A/T 2x1no/1nc, slow, Mom.2Stg., IP65 |
| Number of Pedals | 1 |
| Contacts | SPDT |
| Current Rating | 10 A |
| Voltage | 500 VAC |
| Function | Momentary |
| Material | Aluminum |
| Terminal Type | Screw Type |
| Protection Rating | IP65 |
| Guarded | Yes |
| Approvals | CE, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |