Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51.301R

Altech Switches

51.301R

Altech Switches
Foot Switch, FS3 U1(3x),std.clr.,
MFG Item Number
51.301R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
51.301R
Foot Switch, FS3 U1(3x),std.clr.,

Series Information

Specifications

Specifications
Manufacturer Part Number 51.301R
Manufacturer Altech
Family Series Altech Switches
Description Foot Switch, FS3 U1(3x),std.clr.,
Number of Pedals 3
Contacts SPDT
Current Rating 10 A
Voltage 500 VAC
Function Momentary
Material Aluminum
Terminal Type Screw Type
Protection Rating IP65
Guarded No
Approvals CE, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs