Series Information
| Manufacturer Part Number | 51.355R |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Foot Switch, SPDT-DB, 10A/500VAC Max Snap Action, Momentary, Cable Screw Terminals, FS3SU1(3XU) |
| Number of Pedals | 3 |
| Contacts | SPDT |
| Current Rating | 10 A |
| Voltage | 500 VAC |
| Function | Momentary |
| Material | Aluminum |
| Terminal Type | Screw Type |
| Guarded | No |
| Approvals | CE, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |