Series Information
| Manufacturer Part Number | 51.359R |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Ftsw, FS3U2(3X)U, StdClr, Gd, IP65 DPDT-DB, Slow Make/Break, Mom |
| Number of Pedals | 3 |
| Contacts | DPDT |
| Current Rating | 10 A |
| Voltage | 500 VAC |
| Function | Momentary |
| Material | Aluminum |
| Terminal Type | Screw Type |
| Protection Rating | IP65 |
| Guarded | Yes |
| Approvals | CE, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |