Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
511B0N07 Meltric Plugs & Receptacles, Wall Box, Poly, 3/4in.
511B0N07 Meltric Plugs & Receptacles, Wall Box, Poly, 3/4in.
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
511B0N07 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Wall Box, Poly, 3/4in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Wall Box |
| For Use With |
PN12c, PN20, PN7c Series |
| Comments |
3/4 in. NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
511B0N07
Meltric Plugs & Receptacles