511B3M20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

511B3M20

Meltric Plugs & Receptacles

511B3M20

Meltric Plugs & Receptacles
WALL BOX 30D SIZE.1 M20
MFG Item Number
511B3M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
511B3M20
WALL BOX 30D SIZE.1 M20

Series Information

Specifications

Specifications
Manufacturer Part Number 511B3M20
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description WALL BOX 30D SIZE.1 M20
Plug and Receptacle Type Pin and Sleeve
Accessory Type Wall Box
For Use With DSN12c, PN12c, PN7c
Comments 30°, M20
Net Weight 0.23 lbs
Gross Weight 0.23 lbs