511B3M25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

511B3M25 Meltric Plugs & Receptacles, Wall Box, Size 1, M25, Poly Blue

MFG Item Number
511B3M25

511B3M25 Meltric Plugs & Receptacles, Wall Box, Size 1, M25, Poly Blue

MFG Item Number
511B3M25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
511B3M25
Wall Box, Size 1, M25, Poly Blue

Series Information

Specifications

Specifications
Manufacturer Part Number 511B3M25
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Wall Box, Size 1, M25, Poly Blue 30D
Plug and Receptacle Type Pin and Sleeve
Accessory Type Wall Box
For Use With DSN12c, PN12c, PN7c
Comments 30°, M25
Net Weight 0 lbs
Gross Weight 0 lbs