511M3T305

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

511M3T305

Meltric Plugs & Receptacles

511M3T305

Meltric Plugs & Receptacles
ANGLE ADAPTER POLY BLUE SIZE 1
MFG Item Number
511M3T305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
511M3T305
ANGLE ADAPTER POLY BLUE SIZE 1

Series Information

Specifications

Specifications
Manufacturer Part Number 511M3T305
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE ADAPTER POLY BLUE SIZE 1
Plug and Receptacle Type Pin and Sleeve
Accessory Type Adapter
For Use With DSN, DSN12c, PN12c, PN20, PN7c
Comments 511M3, 30°
Net Weight 0 lbs
Gross Weight 0 lbs