Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
511P0D18T119
Meltric Plugs & Receptacles
Nylon Handle Size.1 .35in.-.7in.
MFG Item Number
511P0D18T119
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Nylon Handle Size.1 .35in.-.7in.
Specifications
Specifications
| Manufacturer Part Number |
511P0D18T119 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon Handle Size.1 .35in.-.7in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DSN12c, DSN20, PN12c, PN20, PN7c |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
511P0D18T119
Meltric Plugs & Receptacles