Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
512B3N05T285
Meltric Plugs & Receptacles
CONDUIT BOX 30 DEGREE POLY BLUE
MFG Item Number
512B3N05T285
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONDUIT BOX 30 DEGREE POLY BLUE
Specifications
Specifications
| Manufacturer Part Number |
512B3N05T285 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 2 1/2in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Adapter |
| For Use With |
DR30, DS20, DS24c, DSDC, DSN24c, DSN30 |
| Comments |
30°, 1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
512B3N05T285
Meltric Plugs & Receptacles