Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
512B3N07T180
Meltric Plugs & Receptacles
WALL BOX 30D SIZE.2 3/4in.NPT
MFG Item Number
512B3N07T180
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WALL BOX 30D SIZE.2 3/4in.NPT
Specifications
Specifications
| Manufacturer Part Number |
512B3N07T180 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
WALL BOX 30D SIZE.2 3/4in.NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Adapter |
| For Use With |
DR30, DS20, DS24c, DSDC, DSN24c, DSN30 |
| Comments |
30°, 3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
512B3N07T180
Meltric Plugs & Receptacles