512C3M20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

512C3M20

Meltric Plugs & Receptacles

512C3M20

Meltric Plugs & Receptacles
ANGLE/BOX SIZE.2 M20
MFG Item Number
512C3M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
512C3M20
ANGLE/BOX SIZE.2 M20

Series Information

Specifications

Specifications
Manufacturer Part Number 512C3M20
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE/BOX SIZE.2 M20
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box w/ Angle
For Use With DS1, DSN24c, DSN3
Comments 30°, M20, Metal Box, Poly Sleeve
Net Weight 1.27 lbs
Gross Weight 1.465 lbs