512M3T305

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

512M3T305

Meltric Plugs & Receptacles

512M3T305

Meltric Plugs & Receptacles
ANGLE ADAPTER POLY BLUE SIZE 2
MFG Item Number
512M3T305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
512M3T305
ANGLE ADAPTER POLY BLUE SIZE 2

Series Information

Specifications

Specifications
Manufacturer Part Number 512M3T305
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description ANGLE ADAPTER POLY BLUE SIZE 2
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
Comments 30°
Net Weight 0 lbs
Gross Weight 0 lbs