Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
512P0D21443 Meltric Plugs & Receptacles, HANDLE w/CABLE RANGE SELF EJECTING POLY
MFG Item Number
512P0D21443
512P0D21443 Meltric Plugs & Receptacles, HANDLE w/CABLE RANGE SELF EJECTING POLY
MFG Item Number
512P0D21443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE w/CABLE RANGE SELF EJECTING POLY
Specifications
Specifications
| Manufacturer Part Number |
512P0D21443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE w/CABLE RANGE SELF EJECTING POLY BLUE SIZE 2 .200-.820" |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cable Range Self Ejecting Poly Blue Size 2 .200-.820 In |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.335 lbs |
512P0D21443
Meltric Plugs & Receptacles