Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
512P0D21T176
Meltric Plugs & Receptacles
NYLON HANDLE SIZE.2 .2in.-.82in.
MFG Item Number
512P0D21T176
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
NYLON HANDLE SIZE.2 .2in.-.82in.
Specifications
Specifications
| Manufacturer Part Number |
512P0D21T176 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
NYLON HANDLE SIZE.2 .2in.-.82in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
512P0D21T176
Meltric Plugs & Receptacles