Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 512P0N10 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Poly Handle, 1in.NPT Entry |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | DR30, DS20, DSDC, DSN30 Series |
| Comments | Handle W/Npt Poly Blue Size 2 1in. Npt Apx 0.68-0.98 In |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |