513B3N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

513B3N10 Meltric Plugs & Receptacles, Conduit Box

MFG Item Number
513B3N10

513B3N10 Meltric Plugs & Receptacles, Conduit Box

MFG Item Number
513B3N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
513B3N10
Conduit Box

Series Information

Specifications

Specifications
Manufacturer Part Number 513B3N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Conduit Box
Plug and Receptacle Type Pin and Sleeve
Accessory Type Conduit Box
For Use With Power Entry Inlets and Outlets
Comments Conduit Box 30 Degree Poly Blue Size 3 1in. Npt
Net Weight 0.23 lbs
Gross Weight 0.25 lbs