513C7M40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

513C7M40

Meltric Plugs & Receptacles

513C7M40

Meltric Plugs & Receptacles
-
MFG Item Number
513C7M40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
513C7M40
-

Series Information

Specifications

Specifications
Manufacturer Part Number 513C7M40
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description -
Plug and Receptacle Type Pin and Sleeve
Accessory Type Box w/ Angle
Comments 70°, Poly Box, Poly Sleeve, M4
Net Weight 0 lbs
Gross Weight 0 lbs