Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
513M3T305
Meltric Plugs & Receptacles
ANGLE ADAPTER POLY BLUE SIZE 3
MFG Item Number
513M3T305
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ANGLE ADAPTER POLY BLUE SIZE 3
Specifications
Specifications
| Manufacturer Part Number |
513M3T305 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
ANGLE ADAPTER POLY BLUE SIZE 3 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
513M3T305
Meltric Plugs & Receptacles