Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
513P0D30T116
Meltric Plugs & Receptacles
HANDLE POLY BLUE SIZE 3 0.39-1.18
MFG Item Number
513P0D30T116
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE POLY BLUE SIZE 3 0.39-1.18
Specifications
Specifications
| Manufacturer Part Number |
513P0D30T116 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE POLY BLUE SIZE 3 0.39-1.18 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN9c, DR50, DS30, DS37c, DSDC, DSN37c, DSN60 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
513P0D30T116
Meltric Plugs & Receptacles