Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
513P0D30T282
Meltric Plugs & Receptacles
NYLON HANDLE SIZE.3 .39in.-1.18in.
MFG Item Number
513P0D30T282
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
NYLON HANDLE SIZE.3 .39in.-1.18in.
Specifications
Specifications
| Manufacturer Part Number |
513P0D30T282 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
NYLON HANDLE SIZE.3 .39in.-1.18in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN9c, DR50, DS30, DS37c, DSDC, DSN37c, DSN60 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
513P0D30T282
Meltric Plugs & Receptacles