Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
513P0M25 Meltric Plugs & Receptacles, Poly Handle, M25 Entry
513P0M25 Meltric Plugs & Receptacles, Poly Handle, M25 Entry
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
513P0M25 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle, M25 Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN9c, DS3, DSN37c, DSN6 |
| Comments |
No Cable Gland, M25 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
513P0M25
Meltric Plugs & Receptacles