Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
513P0N10443 Meltric Plugs & Receptacles, Poly Handle, 1in.NPT Entry
MFG Item Number
513P0N10443
513P0N10443 Meltric Plugs & Receptacles, Poly Handle, 1in.NPT Entry
MFG Item Number
513P0N10443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Poly Handle, 1in.NPT Entry
Specifications
Specifications
| Manufacturer Part Number |
513P0N10443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle, 1in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Npt Self Ejecting Poly Blue Size 3 1in. Npt Apx 0.68-0.98 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
513P0N10443
Meltric Plugs & Receptacles