Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
514B3N12 Meltric Plugs & Receptacles, Junction Box, Poly, 1-1/4in.NPT Inlet
514B3N12 Meltric Plugs & Receptacles, Junction Box, Poly, 1-1/4in.NPT Inlet
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Junction Box, Poly, 1-1/4in.NPT Inlet
Specifications
Specifications
| Manufacturer Part Number |
514B3N12 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Junction Box, Poly, 1-1/4in.NPT Inlet |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Conduit Box |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Conduit Box 30 Degree Poly Blue Size 4 1 1/4in. Npt |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.495 lbs |
514B3N12
Meltric Plugs & Receptacles