Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
514C7000 Meltric Plugs & Receptacles, Wall Box, Poly, 70 Degree, Undrilled
514C7000 Meltric Plugs & Receptacles, Wall Box, Poly, 70 Degree, Undrilled
Description
Plugs & Receptacles, Series
Wall Box, Poly, 70 Degree, Undrilled
Specifications
Specifications
| Manufacturer Part Number |
514C7000 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Wall Box, Poly, 70 Degree, Undrilled |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Box/Angle Adapter |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Box/Angle Adapter 70 Degree Poly Blue Size 4 |
| Net Weight |
1.615 lbs |
| Gross Weight |
2.095 lbs |
514C7000
Meltric Plugs & Receptacles