514C7N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

514C7N10

Meltric Plugs & Receptacles

514C7N10

Meltric Plugs & Receptacles
70D Poly Box/Angle Size.4 1in.
MFG Item Number
514C7N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
514C7N10
70D Poly Box/Angle Size.4 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 514C7N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description 70D Poly Box/Angle Size.4 1in.
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
Net Weight 0 lbs
Gross Weight 0 lbs