514F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
514F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 50MM SQ X 15MM DP 24VDC 12CFM
MFG Item Number
514F

514F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 50MM SQ X 15MM DP 24VDC 12CFM

MFG Item Number
514F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
514F
FAN, 50MM SQ X 15MM DP 24VDC 12CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 514F
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 50MM SQ X 15MM DP 24VDC 12CFM SINTEC BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 50 mm
Nominal Width 50 mm
Nominal Depth 15 mm
Air Flow 11.8 CFM
Power Consumption 1 W
Fan Speed 5,000 RPM
Noise Level 30 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.06 lbs
Gross Weight 0.06 lbs