Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OD8025-24HB02A Orion Miscellaneous, Fan, 80mm SQ x 25mm DP 24VDC 40CFM
MFG Item Number
OD8025-24HB02A
OD8025-24HB02A Orion Miscellaneous, Fan, 80mm SQ x 25mm DP 24VDC 40CFM
MFG Item Number
OD8025-24HB02A
This item cannot be canceled or returned
Description
Fan, 80mm SQ x 25mm DP 24VDC 40CFM
Specifications
Specifications
| Manufacturer |
Orion |
| Family Series |
Orion Miscellaneous |
| Manufacturer Part Number |
OD8025-24HB02A |
| Description |
Fan, 80mm SQ x 25mm DP 24VDC 40CFM With O/C Alarm Output 12in. Wire Leads Ball Bearing Black Finish |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.195 lbs |
OD8025-24HB02A
Orion Miscellaneous