514M3-AZT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

514M3-AZT Meltric Plugs & Receptacles, Adapter, Angle

MFG Item Number
514M3-AZT

514M3-AZT Meltric Plugs & Receptacles, Adapter, Angle

MFG Item Number
514M3-AZT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
514M3-AZT
Adapter, Angle

Series Information

Specifications

Specifications
Manufacturer Part Number 514M3-AZT
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Adapter, Angle
Plug and Receptacle Type Pin and Sleeve
Accessory Type Angle Adapter
For Use With DR100, DR7c, DS100c, DS60, DS7c, DSDC
Comments 30°, Poly Sleeve
Net Weight 0 lbs
Gross Weight 0 lbs