Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
514P0D35T276
Meltric Plugs & Receptacles
Nylon Handle Size.4 .51in.-1.38in.
MFG Item Number
514P0D35T276
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Nylon Handle Size.4 .51in.-1.38in.
Specifications
Specifications
| Manufacturer Part Number |
514P0D35T276 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon Handle Size.4 .51in.-1.38in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
514P0D35T276
Meltric Plugs & Receptacles