Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
514P0N12T221
Meltric Plugs & Receptacles
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT
MFG Item Number
514P0N12T221
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT
Specifications
Specifications
| Manufacturer Part Number |
514P0N12T221 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE POLY BLUE SIZE 4 1 1/4in. NPT |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
514P0N12T221
Meltric Plugs & Receptacles