51505
Icotek Cable Entries, KEL-BES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
51505 Icotek Cable Entries, KEL-BES Series, Brush Frame Cable Entry, Black,
MFG Item Number
51505

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

51505 Icotek Cable Entries, KEL-BES Series, Brush Frame Cable Entry, Black,

MFG Item Number
51505
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-BES Series
Item #
51505
Brush Frame Cable Entry, Black,

KEL-BES Series Information

  • Allows Reduced Airflow While Filtering out Dust, Hair and Larger Particulate Matter
  • Protects Cables against Wear Due to Sharp Edges of the Cutout
  • Thermal Protection, Separation of Cold and Warm Air
  • Fast and Easy Assembly
  • Visual Screening
Cable entry frames KEL‑BES for routing cables into network enclosures, control boxes and control panels. KEL‑BES is also an ideal solution for entry and exit of cables that are routed inside raised floors, e.g. in computer centers. The KEL‑BES frames match exactly the cut‑out dimensions for 10‑, 16‑ or 24‑pin standard industrial connectors.

For round metric cut‑outs M50 icotek now offers the split KEL‑BES‑S 50. It can be either directly snapped into the cut‑out or screwed with a locknut.

Specifications

Specifications
Manufacturer Part Number 51505
Manufacturer Icotek
Product Series KEL-BES
Family Series Icotek Cable Entries, KEL-BES Series
Description Brush Frame Cable Entry, Black, 36x65mm Cut-Out, KEL-BES10
Split Frame No
Mounting Rectangular Cut-Out
Material Polyamide
Operating Temperature -4-194 °F
Net Weight 0.075 lbs
Gross Weight 0.075 lbs