Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
515M3 Meltric Plugs & Receptacles, Angle Adapter, Nylon
515M3 Meltric Plugs & Receptacles, Angle Adapter, Nylon
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
515M3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Angle Adapter, Nylon |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DR150, DS100, DSDC, DSN150 Series |
| Comments |
Angle Adapter 30 Degree Poly Blue Size 5 |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.56 lbs |
515M3
Meltric Plugs & Receptacles