Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
515P0N15443
Meltric Plugs & Receptacles
POLY HANDLE SIZE.5 1-1/2NPT
MFG Item Number
515P0N15443
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POLY HANDLE SIZE.5 1-1/2NPT
Specifications
Specifications
| Manufacturer Part Number |
515P0N15443 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 5 1 1/2 NPT Apx 1.26-1.56 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
515P0N15443
Meltric Plugs & Receptacles