Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05187 ABB Wire Duct, WIRING DUCT 60X80 4/6 SLOT
MFG Item Number
05187

05187 ABB Wire Duct, WIRING DUCT 60X80 4/6 SLOT

MFG Item Number
05187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Wire Duct, Series
Item #
05187
WIRING DUCT 60X80 4/6 SLOT

Series Information

Specifications

Specifications
Manufacturer Part Number 05187
Manufacturer ABB
Family Series ABB Wire Duct
Description Wiring Duct, 60X80 4/6 Slot.
Comments M051870000
Height 3 "
Width 2.25 "
Length 2 m
Color Gray
Nominal Height 3 "
Nominal Width 2.25 "
Net Weight 1.5303 lbs
Gross Weight 1.5303 lbs