The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
QDF175X175G
Product Description
Flexible Wire Duct, 30mmX30mmX500mm,
Specifications
Specifications
Color
Gray
Length
500 mm
Nominal Height
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
05019
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 15X17mm, Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05033
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 25X30mm, Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05035
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 40X30mm, Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05037
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 60X30mmX2M, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05043
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 1in.x1-1/2in., Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05045
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 1-1/2in.x1-1/2in.x1M, Gry,
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Nominal Height
1.5 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
05047
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 2-1/4in.x1-1/2in., Gray, Std
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
05049
ABB Wire Duct, Standard Series
Product Description
Wire duct, 3in.x1-1/2in., Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Nominal Height
1.5 "
Nominal Width
3.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
05051
ABB Wire Duct, Standard Series
Product Description
Wire Duct, 4in.x1.5in., Gray, Standard
Specifications
Specifications
Length
39.37 "
Cover Incl.
Yes
Color
Gray
Length (mm)
1,000 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Wire Duct
Manufacturer
ABB
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved