51AA089

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51AA089

Meltric Plugs & Receptacles

51AA089

Meltric Plugs & Receptacles
GROUND BAR METAL SIZE 2
MFG Item Number
51AA089
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
51AA089
GROUND BAR METAL SIZE 2

Series Information

Specifications

Specifications
Manufacturer Part Number 51AA089
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description GROUND BAR METAL SIZE 2
Plug and Receptacle Type Pin and Sleeve
Accessory Type Ground Bar
Net Weight 0.065 lbs
Gross Weight 0.075 lbs